Shop All Nylon Tubing
Usa Industrials
D.O.T. Reinforced Nylon Tubing - Red - 0.376" ID x 1/2" x OD x 5 ft. L
Mfr # ZUSA-HT-2781
Zoro # G7801322
product price: $9.69
/ea
Sold in multiples of 9 for $87.21
$87.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon 12
- Inside Dia. 0.376"
- Outside Dia. 1/2"
- Wall Thickness 0.062"
- Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-2781
- Zoro # G7801322
- UPC # 193005456719
- Country of Origin Unknown
- Category Nylon Tubing
Dimensions
Inside Dia. | 0.376" |
Outside Dia. | 1/2" |
Tube Length | 5 ft. |
Tube Bend Radius | 2-1/4" |
Details
Tube Material | Nylon 12 |
Wall Thickness | 0.062" |
Max. Pressure | 400 psi |
Tube Color | Red |
Temp. Range | -40° to 240° F |
Standards | FMVSS 106, SAE J844 B |
Durometer | 68D |
Grade | D.O.T. |
Reinforcement | Nylon Braid |
Description
D.O.T. Reinforced Nylon Tubing - Red - 0.376" ID x 1/2" x OD x 5 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1357001-CP)
- LEGEND VALVE 1" T-806 NO LEAD PEX END BV (101-587NL)
- ZORO SELECT 3/8" FNPT 304 SS Coupling (2UA50)
- T&S BRASS Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EC-3103)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Blue - 0.376" ID x 1/2" x OD x 10 ft. L (ZUSA-HT-2736)
- USA INDUSTRIALS Nylon Tubing Black 18 ID x 14 OD x 100 ft Long (ZUSA-HT-7166)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 50 ft. L (ZUSA-HT-2649)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.092" ID x 5/32" OD x 100 ft. Long (ZUSA-HT-2591)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.441" ID x 5/8" x OD x 10 ft. L (ZUSA-HT-2741)
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- PARFLEX Nylon Tubing NB-4-035 250 ft. (NB-4-035)
- Usa Industrials Nylon Tubing