Shop All Nylon Tubing
Usa Industrials
D.O.T. Nylon Tubing - Yellow - 0.376" ID x 1/2" x OD x 25 ft. L
Mfr # ZUSA-HT-2698
Zoro # G7801435
product price: $53.45
/ea
Sold in multiples of 2 for $106.90
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon 12
- Inside Dia. 0.376"
- Outside Dia. 1/2"
- Wall Thickness 0.062"
- Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-2698
- Zoro # G7801435
- UPC # 193005456467
- Country of Origin Unknown
- Category Nylon Tubing
Dimensions
Inside Dia. | 0.376" |
Outside Dia. | 1/2" |
Tube Length | 25 ft. |
Tube Bend Radius | 2-1/4" |
Details
Tube Material | Nylon 12 |
Wall Thickness | 0.062" |
Max. Pressure | 400 psi |
Tube Color | Yellow |
Temp. Range | -40° to 240° F |
Standards | FMVSS 106, SAE J844 B |
Reinforcement | Nylon Braid |
Durometer | 68D |
Grade | D.O.T. |
Description
D.O.T. Reinforced Nylon Tubing - Yellow - 0.376" ID x 1/2" x OD x 25 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- RIDGID Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius (36102*****##*)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- KOHLER Medium Shower Basket (1896-BS)
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.441" ID x 5/8" x OD x 10 ft. L (ZUSA-HT-2741)
- USA INDUSTRIALS Nylon Tubing Black 18 ID x 14 OD x 100 ft Long (ZUSA-HT-7166)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Blue - 0.376" ID x 1/2" x OD x 10 ft. L (ZUSA-HT-2736)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 50 ft. L (ZUSA-HT-2649)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.092" ID x 5/32" OD x 100 ft. Long (ZUSA-HT-2591)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 100', Natural (N38ANA)
- Usa Industrials Tubing