Shop All Nylon Tubing
Usa Industrials
D.O.T. Nylon Tubing - Yellow - 0.251" ID x 3/8" x OD x 100 ft. L
Mfr # ZUSA-HT-2608
Zoro # G7801009
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon 12
- Inside Dia. 0.251"
- Outside Dia. 3/8"
- Wall Thickness 0.062"
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-2608
- Zoro # G7801009
- UPC # 193005456108
- Country of Origin Unknown
- Category Nylon Tubing
Dimensions
Inside Dia. | 0.251" |
Outside Dia. | 3/8" |
Tube Length | 100 ft. |
Tube Bend Radius | 2-1/4" |
Details
Tube Material | Nylon 12 |
Wall Thickness | 0.062" |
Max. Pressure | 500 psi |
Tube Color | Yellow |
Standards | FMVSS 106, SAE J844 B |
Temp. Range | -40° to 240° F |
Durometer | 68D |
Reinforcement | Nylon Braid |
Grade | D.O.T. |
Description
D.O.T. Reinforced Nylon Tubing - Yellow - 0.251" ID x 3/8" x OD x 100 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type L (LH06002RT)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG16)
- SHARKBITE SHARKBITE CAP 1/2"" LF (U514LFA)
- PARKER Filter Bag, Felt, PP, 160 gpm, 10m, PK10 (G2P10-Q)
- USA INDUSTRIALS Nylon Tubing Black 18 ID x 14 OD x 100 ft Long (ZUSA-HT-7166)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.092" ID x 5/32" OD x 100 ft. Long (ZUSA-HT-2591)
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Blue - 0.376" ID x 1/2" x OD x 10 ft. L (ZUSA-HT-2736)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 50 ft. L (ZUSA-HT-2649)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.441" ID x 5/8" x OD x 10 ft. L (ZUSA-HT-2741)
- ZORO SELECT Tubing, 3/16" IDx1/4" OD, 100 Ft, Black (N14-ABLK)
- Usa Industrials Tubing