Shop All Nylon Tubing
Usa Industrials
D.O.T. Nylon Tubing - Blue - 0.251" ID x 3/8" x OD x 5 ft. L
Mfr # ZUSA-HT-2772
Zoro # G7801480
product price: $9.75
/ea
Sold in multiples of 11 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon 12
- Inside Dia. 0.251"
- Outside Dia. 3/8"
- Wall Thickness 0.062"
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-2772
- Zoro # G7801480
- UPC # 193005456665
- Country of Origin Unknown
- Category Nylon Tubing
Dimensions
Inside Dia. | 0.251" |
Outside Dia. | 3/8" |
Tube Length | 5 ft. |
Tube Bend Radius | 2-1/4" |
Details
Tube Material | Nylon 12 |
Wall Thickness | 0.062" |
Max. Pressure | 500 psi |
Tube Color | Blue |
Standards | FMVSS 106, SAE J844 B |
Temp. Range | -40° to 240° F |
Reinforcement | Nylon Braid |
Durometer | 68D |
Grade | D.O.T. |
Description
D.O.T. Reinforced Nylon Tubing - Blue - 0.251" ID x 3/8" x OD x 5 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 5/8" OD (1/2" ID) Gas Connector, 3/4" FIP x 3/4" FIP Ball Valve x 18" (G71208)
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- MOEN Tiffin Robe Hook Bn (MY4803BN)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-4)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Blue - 0.376" ID x 1/2" x OD x 10 ft. L (ZUSA-HT-2736)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.092" ID x 5/32" OD x 100 ft. Long (ZUSA-HT-2591)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.566" ID x 3/4" x OD x 50 ft. L (ZUSA-HT-2663)
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- USA INDUSTRIALS Nylon Tubing Black 18 ID x 14 OD x 100 ft Long (ZUSA-HT-7166)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.170" ID x 1/4" OD x 10 ft. Long (ZUSA-HT-2727)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- Usa Industrials Nylon Tubing