Shop All Room Dividers
Usa Industrials
Dividers w/Small Centered Opening, PK8
Mfr # BULK-PD-702
Zoro # G4351480
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Color Clear
- Overall Width 24 in
- Material Plastic
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-702
- Zoro # G4351480
- UPC # 193005458508
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 24 in |
Overall Width | 24 in |
Height | 24 in |
Width | 24 in |
Details
Item | Plastic Dividers with Small Centered Opening |
Color | Clear |
Material | Plastic |
Includes Cutout | Yes |
Border | Frameless |
Description
Plastic Dividers with Small Centered Opening, Overall Height 24 in, Overall Width 24 in, Border Frameless, Includes Cutout Yes, Material Plastic, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Two Shelf Mobile Printer Stand (PS510)
- BIGGIES SCENES Window Well Scenes-Path, 100 in wide x 60 in high (BG-WW-PTH-100)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- DEFLECTO Break-Resistant Plastic Partition Brackets, 2 5/8 - 4 1/8, Black, PK2 (391404)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Beige Fabric (1182501)
- GEC Interion Modular Partition Base Infeed Power Cable, Right (695893)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel, Blue (238640BL)
- Usa Industrials Room Dividers