Shop All Room Dividers
Usa Industrials
Dividers w/Small Centered Opening, PK8
Mfr # BULK-PD-700
Zoro # G4353809
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Color Clear
- Overall Width 24 in
- Material Plastic
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-700
- Zoro # G4353809
- UPC # 193005458485
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 24 in |
Overall Width | 24 in |
Width | 24 in |
Height | 24 in |
Details
Item | Plastic Dividers with Small Centered Opening |
Color | Clear |
Material | Plastic |
Border | Frameless |
Includes Cutout | Yes |
Description
Plastic Dividers with Small Centered Opening, Overall Height 24 in, Overall Width 24 in, Border Frameless, Includes Cutout Yes, Material Plastic, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray (13V435)
- OSBORNE WOOD PRODUCTS 3 1/2 x 7 3/8 SOLD AS A SET OF FOUR~Corner Blocks for 4" Wide Legs in (310400PG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 48-1/4"W x 60"H, Blue (238637FBL)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Black (HKDL605-DX)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- VERSARE Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 4' w/ Window Slate Fabric (1859415)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray (238639FGY)
- Usa Industrials Room Dividers