Shop All Room Dividers
Usa Industrials
Dividers w/Small Centered Opening, PK10
Mfr # BULK-PD-699
Zoro # G4349618
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Color Clear
- Overall Width 18 in
- Material Plastic
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-699
- Zoro # G4349618
- UPC # 193005458478
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 24 in |
Overall Width | 18 in |
Height | 24 in |
Width | 18 in |
Details
Item | Plastic Dividers with Small Centered Opening |
Color | Clear |
Material | Plastic |
Description
Plastic Dividers with Small Centered Opening, Overall Height 24 in, Overall Width 18 in, Material Plastic, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6'10" Beige Fabric (1182301)
- SCREENFLEX Panel full frosted room divider (CRDFF5)
- GLOBAL INDUSTRIAL 24-1/4W x 42H Office Partition Panel, Blue (277660BL)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Slate Fabric (1182519)
- QUARTET MANUFACTURING CO Quartet® Partition Hangers, Black, 2/Pack (MCH10)
- Usa Industrials Room Dividers