Shop All Brass Pipe Fittings
Usa Industrials
Cross, Brass
Mfr # ZUSA-PF-15531
Zoro # G704850915
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material Brass
- Fitting Side A Nominal Pipe Size 1 in
- Fitting Side C Pipe Threading 11 1/2
- Class Class 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15531
- Zoro # G704850915
- UPC # 193005234683
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Thread Size C | 1"-11-1/2 |
Fitting Side C Outside Diameter | 1 5/16 in |
Fitting Thread Size A | 1"-11-1/2 |
Fitting Thread Size B | 1"-11-1/2 |
Fitting Side D Outside Diameter | 1 5/16 in |
Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Overall Length | 3 in |
Fitting Thread Size D | 1"-11-1/2 |
Bend Nominal Dimensions | 2 x 3 |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side D Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Pipe Size | 1 in x 1 in x 1 in x 1 in |
Description
Cross, Brass, C38500, Class Class 250, For Pipe Schedule 80, 1 in, Female, NPT, 1 5/16 in, 11 1/2, 1 In.-11-1/2, 1 in, Female, NPT, 1 5/16 in, 11 1/2, 1 In.-11-1/2, 1 in, Female, NPT, 1 5/16 in, 11 1/2, 1 In.-11-1/2, 1 in, Female, NPT, 1 5/16 in, 11 1/2, 1 In.-11-1/2, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA SprayNipple Cap Quick Connect (RP40301)
- BOBBY Float Valve, 1/4 In, SS/Plastic (RM292-12-N)
- ANVIL ELBOW 90 3/4"" GALV (8700124202)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (224-AC25838)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15546)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15544)
- USA INDUSTRIALS Pipe Fitting-Brass-Class 125-Square Head Plug (Solid)-1/4" NPT Male (ZUSA-PF-10575)
- USA INDUSTRIALS Brass MNPT x FNPT, 3/4" x 3/8" Pipe Size (ZUSA-PF-5012)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15522)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- JMF COMP TEE 7/8"" LF (4503884)
- Usa Industrials Brass Pipe Fittings