Shop All Brass Pipe Fittings
Usa Industrials
Cross, Brass
Mfr # ZUSA-PF-15530
Zoro # G104850843
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material Brass
- Fitting Thread Size C 3/4 in -14
- Low Lead Certified Standard Not Compliant
- Fitting Side A Pipe Threading 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15530
- Zoro # G104850843
- UPC # 193005234676
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Thread Size C | 3/4 in -14 |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side C Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Thread Size D | 3/4"-14 |
Fitting Side A Outside Diameter | 1 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Overall Length | 2 9/16 in |
Bend Nominal Dimensions | 1 5/8 x 2 5/8 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side D Outside Diameter | 1 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side C Outside Diameter | 1 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in x 3/4 in |
Description
Cross, Brass, C38500, Class Class 250, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 In.-14, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 8 in. x 1/2 in. Copper PEX-A Expansion Barb Stub-Out 90-Degree Elbow with Flange (EPXSTUBWE12)
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-4-4)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-6)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5214)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15543)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15531)
- USA INDUSTRIALS Brass MNPT x FNPT, 3/4" x 3/8" Pipe Size (ZUSA-PF-5012)
- USA INDUSTRIALS Brass FNPT x MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4996)
- USA INDUSTRIALS Elbow, Brass (ZUSA-PF-15517)
- ANDERSON METALS Tee Brass 3/8Fpt (738101-06)
- Usa Industrials Fittings