Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Zinc-Plated Steel - Union Elbow - 3/8" Tube OD
Mfr # ZUSA-TF-CF-ST-101
Zoro # G7915389
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube
- Tube Size 3/8"
- Specific Pipe Fitting Shape 90 Degree Union Elbow
- Basic Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-101
- Zoro # G7915389
- UPC # 193005412517
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube |
Specific Pipe Fitting Shape | 90 Degree Union Elbow |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Max. Pressure | 3100 psi |
Description
Compression Tube Fitting - Zinc-Plated Steel - Union Elbow - 3/8" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Hy-Set Hanger, 3/4 In. (7245A 3/4)
- ZORO SELECT Washing Machine Valve, 1/2 In, Red (1APZ8)
- GERBER Hot Cartridge, Brass, Washerless (98-710)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Thermoplastic Utility Sink (040 US8516WTCP)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-59)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-05-SS)
- Usa Industrials Tube Fittings