Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Zinc-Plated Steel - Union Elbow - 1/8" Tube OD
Mfr # ZUSA-TF-CF-ST-97
Zoro # G7915544
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube
- Tube Size 1/8"
- Max. Pressure 8100 psi
- Basic Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-97
- Zoro # G7915544
- UPC # 193005412494
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube |
Max. Pressure | 8100 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Specific Pipe Fitting Shape | 90 Degree Union Elbow |
Description
Compression Tube Fitting - Zinc-Plated Steel - Union Elbow - 1/8" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", CPVC/EPDM, Full Port, S/T (TBH2100ASTE0000)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (6GD06)
- DELTA Soap Dispenser (RP90355RB)
- BANJO T-Line Strainer, 1/2", 297 Microns (LSTM050-50C)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-59)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-70)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- Usa Industrials Tube Fittings