Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT
Mfr # ZUSA-TF-CF-ST-12
Zoro # G7915422
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8"
- Max. Pressure 3100 psi
- Specific Pipe Fitting Shape Male Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-12
- Zoro # G7915422
- UPC # 193005412371
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 3100 psi |
Specific Pipe Fitting Shape | Male Straight |
Basic Pipe Fitting Shape | Straight |
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Straight - 3/8" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NTD8)
- ZORO SELECT 1" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF22)
- ZORO SELECT PVC Adapter, Hub x SD Spigot, 4 in x 3 in Pipe Size (1WKL6)
- ANVIL Female NPT x Female NPT Malleable Iron Union (0312822422)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-70)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-59)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- PARKER Elbow, 90, Nylon, Comp, 1/4In (N4FE2)
- Usa Industrials Tube Fittings