Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT
Mfr # ZUSA-TF-CF-ST-5
Zoro # G7915404
original price:
$5.40
9% off
new price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4"
- Basic Pipe Fitting Shape Straight
- Specific Pipe Fitting Shape Male Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-5
- Zoro # G7915404
- UPC # 193005412364
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube x MNPT |
Basic Pipe Fitting Shape | Straight |
Specific Pipe Fitting Shape | Male Straight |
Max. Pressure | 4900 psi |
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Straight - 1/4" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Rebuild Kit, for Gerber ShowerBody O/S BN (7RBK1827-BN)
- TIGRE USA 3x4x4 Off DNSPT Adapter (36-649)
- ALFI BRAND 36" Black Matte Reversible Smooth / Fluted Single Bowl Fireclay Farm Sink (AB3618HS-BM)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-70)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-59)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- PARKER 1/4" Compression-Align Brass Union Tee 25PK (164CA-4)
- Usa Industrials Tube Fittings