Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Steel - Male Straight - 1/2" Tube OD x 3/8" MNPT
Mfr # ZUSA-TF-CF-ST-16
Zoro # G7915465
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2"
- Basic Pipe Fitting Shape Straight
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-16
- Zoro # G7915465
- UPC # 193005412395
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 3/8" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube x MNPT |
Basic Pipe Fitting Shape | Straight |
Specific Pipe Fitting Shape | Male Straight |
Max. Pressure | 3300 psi |
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Straight - 1/2" Tube OD x 3/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend (1PNL8)
- BSC PREFERRED Standard-Wall 304/304L Stainless Steel Pipe Nipple Threaded on Both Ends 1-1/2 NPT 12 Long (4830K272)
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-59)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/4In (1022-0012)
- Usa Industrials Compression Tube Fittings