Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Steel - Male Straight - 1/2" Tube OD x 1/2" MNPT
Mfr # ZUSA-TF-CF-ST-17
Zoro # G7915599
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2"
- Specific Pipe Fitting Shape Male Straight
- Max. Pressure 3300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-17
- Zoro # G7915599
- UPC # 193005412401
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube x MNPT |
Specific Pipe Fitting Shape | Male Straight |
Max. Pressure | 3300 psi |
Basic Pipe Fitting Shape | Straight |
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Straight - 1/2" Tube OD x 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" W x 24" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS24)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 4 in Pipe Size (1WKR9)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- MOEN Mounting Kit (146190)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-59)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- PARKER 5/8" Compression Brass Sleeve 10PK (60C-10)
- Usa Industrials Compression Tube Fittings