Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Steel - Male Elbow - 3/8" Tube OD x 3/8" MNPT
Mfr # ZUSA-TF-CF-ST-70
Zoro # G7915459
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8"
- Pipe Size (Fittings) 3/8"
- Specific Pipe Fitting Shape 90 Degree Male Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-70
- Zoro # G7915459
- UPC # 193005412463
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube x MNPT |
Specific Pipe Fitting Shape | 90 Degree Male Elbow |
Max. Pressure | 3100 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Elbow - 3/8" Tube OD x 3/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais 1.5 Gpm Single-Function Showerhead (11637-H-CP)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 5/16 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3109 08 14)
- ZORO SELECT 2" Socket Weld 316 SS 90 Degree Elbow (609E111SW020)
- DRAMM 300 Shut Off Full Repair Kit (RK-BB)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-59)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- PARKER 5/16" Compression Brass Union 10PK (62P-5)
- Usa Industrials Compression Tube Fittings