Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT
Mfr # ZUSA-TF-CF-ST-59
Zoro # G7915352
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube x MNPT
- Tube Size 3/16"
- Basic Pipe Fitting Shape 90 Degree Elbow
- Pipe Size (Fittings) 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-59
- Zoro # G7915352
- UPC # 193005412425
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/16" |
Pipe Size (Fittings) | 1/8" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube x MNPT |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Max. Pressure | 5200 psi |
Specific Pipe Fitting Shape | 90 Degree Male Elbow |
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Elbow - 3/16" Tube OD x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE BONNET ASSEMBLY/T-550 / TM-550 (108-904)
- ZSI Clip, Rod Mounted, Tube S 1In, L 1 5/8In (QC16)
- PENTAIR/OMNIFILTER 50Sediment Cartridge HeavyDuty20", 50Micron, (RS18-20-SC-S18)
- DELTA Towel Ring (77446-SS)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-111)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- PARKER 5/16" Compression Brass Nut 10PK (61C-5)
- Usa Industrials Tube Fittings