Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Steel - Male Elbow - 1/8" Tube OD x 1/8" MNPT
Mfr # ZUSA-TF-CF-ST-58
Zoro # G7915413
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube x MNPT
- Tube Size 1/8"
- Basic Pipe Fitting Shape 90 Degree Elbow
- Pipe Size (Fittings) 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-58
- Zoro # G7915413
- UPC # 193005412418
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube x MNPT |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Max. Pressure | 8100 psi |
Specific Pipe Fitting Shape | 90 Degree Male Elbow |
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Elbow - 1/8" Tube OD x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009630)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59063)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-10-MH)
- AMERICAN STANDARD Inlet Spud, Urinal, 3/4" (047003-0070A)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-70)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-59)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- PARKER 3/8" Compression Brass Sleeve 10PK (60PB-6)
- Usa Industrials Tube Fittings