Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Steel - Male Elbow - 1/4" Tube OD x 1/4" MNPT
Mfr # ZUSA-TF-CF-ST-62
Zoro # G7915474
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4"
- Max. Pressure 4900 psi
- Basic Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-62
- Zoro # G7915474
- UPC # 193005412449
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 4900 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Specific Pipe Fitting Shape | 90 Degree Male Elbow |
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Elbow - 1/4" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BNE11)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- LEGEND VALVE 4" X 4" BLACK NIPPLE (355-226E)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size (402020)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-59)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-70)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- PARKER 1/2" x 3/8" Compression Brass Union Reducer 10PK (62CA-8-6)
- Usa Industrials Tube Fittings