Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 1/4" MNPT
Mfr # ZUSA-TF-CF-ST-111
Zoro # G7915571
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube x MNPT x Tube
- Tube Size 3/8"
- Specific Pipe Fitting Shape Male Branch Tee
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-111
- Zoro # G7915571
- UPC # 193005412562
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube x MNPT x Tube |
Specific Pipe Fitting Shape | Male Branch Tee |
Basic Pipe Fitting Shape | Tee |
Max. Pressure | 3100 psi |
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Branch Tee - 3/8" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION 2-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0250IP100-PF-0910-01)
- BK RESOURCES Space Saver Hand Sink W/Side Splashes, Faucet, 2 Holes, 9"W x 9" (BKHS-W-SS-SS-PT-G)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contempoary Round Raincan Shower Head (52668-KS-PR)
- ZORO SELECT Coupling, 4", 150,304, Thrd Heavy (4381030510)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-59)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- PARKER Elbow, 90, Nylon, Comp, 1/2In (N8FE8)
- Usa Industrials Compression Tube Fittings