Shop All Compression Tube Fittings
Usa Industrials
Compression Fitting- Steel -Male Branch Tee - 1/4" Tube OD x 1/8" MNPT
Mfr # ZUSA-TF-CF-ST-107
Zoro # G7915431
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc-Plated Steel
- Fitting Connection Type Tube x MNPT x Tube
- Tube Size 1/4"
- Max. Pressure 4900 psi
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-CF-ST-107
- Zoro # G7915431
- UPC # 193005412548
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Tube Fitting Material | Zinc-Plated Steel |
Fitting Connection Type | Tube x MNPT x Tube |
Max. Pressure | 4900 psi |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Male Branch Tee |
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Branch Tee - 1/4" Tube OD x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Hardwire Flush Valve (81T201HWA-42-MMO)
- BANJO 2-1/2" Polypropylene Female Dust cap (250CAP)
- UNI-RAM Uni-Ram UN770-2150N Tank Lid Gasket; Neoprene (UN770-2150N)
- B & K Nibco 1/2 in. Solder X 1/2 in. D Solder Wrought Copper 90 Degree Elbow 1 pk (W01450T)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-70)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- HAM-LET 3/8" x 15/32" LET-LOK x FNPT SS Female Connector (766L-SS-12MM X 3/8)
- Usa Industrials Compression Tube Fittings