Shop All Ball Valves
Usa Industrials
Combination Strainer/Ball Valve, FNPT
Mfr # ZUSA-VLV-60
Zoro # G1957079
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material 304 Stainless Steel
- Body Style Straight
- Connection Type FNPT x FNPT
- Max. Pressure 800 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-60
- Zoro # G1957079
- UPC # 193005977818
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Nominal Valve Size | 3/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Bypass Connection Size | 3/4 in |
Outlet Connection Size - Side 2 | 3/4 in |
Description
Combination Strainer, Body Material 304 Stainless Steel, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 800 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 3/4 in, Bypass Connection Gender Female, Bypass Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 13)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G402)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-72)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-136)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 3/8" FNPT (ZUSA-VLV-35)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-67)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-201)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-144)
- BONOMI Electric Actuated, SS Flanged, Ball Valve, Pipe Size: 4" (M8E766000-002-4)
- Usa Industrials Ball Valves