Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/8" T x 72" W x 36" H - 12" W x 6" H Slot, PK3
Mfr # BULK-PD-116
Zoro # G6682122
product price: $624.99
/pk 3, $208.33/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 36 in
- Thickness 1/8 in
- Height 36 in
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-116
- Zoro # G6682122
- UPC # 193005986230
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Height | 36 in |
Height | 36 in |
Width | 72 in |
Overall Width | 72 in |
Opening Width | 12 in |
Opening Height | 6 in |
Cutout Width | 12 in |
Cutout Height | 6 in |
Details
Item | Self-Supported Clear Plastic Divide |
Material | Plastic |
Thickness | 1/8 in |
Color | Clear |
Offset (In.) | 30 in |
Includes Pass Through | Yes |
Product Type | Self-Supported Clear Plastic Divide |
Mounting Hardware Required | No |
Sneeze Guard Type | Countertop Sneeze Guard |
Corners | Round |
Includes Mounting Hardware | Not Included |
Includes Cutout | Yes |
Border | Frameless |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 36 in, Overall Width 72 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 12 in, Material Plastic, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAN-TASTIC VENT Fan-Tastic Vent K8011-05 Lift Arm Kit-Dome Lid (K8011-05)
- MANITOWOC ICE Ptcr, Motor Start 12 Amp (000014323)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic Decaf, 0.4 oz., PK24 (4067)
- SQWINCHER Qwik Stik, Sugar Free Drink Mix Powder, 20 oz Yield per .11 oz Pack, Cool Citrus, 50 Packs (159060109)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Seat Cover (B6COV21)
- MOORECO MooreCo Clear Acrylic 24"H x 29"W Edge Clamp Acrylic Panel 4mm Thick (45259)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in (PBCHPC2436)
- BOSS OFFICE PRODUCTS Plexiglass Panel Desk Clamp Top Mount (S307)
- LUMEAH , ADJUSTABLE DESK SCREEN WITH RETURNS, 48 TO 78 X 29 X 26.5, POLYESTER, GRAY (LUAD48301G)
- BOSS OFFICE PRODUCTS Plexiglass Panel Clamp for Desks, PK2 (NP02)
- GHENT Glass Mobile Divider, 74"H x 38"W, Clear (CMD7438-G)
- Usa Industrials Sneeze Guards