Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/8" T x 60" W x 36" H - 12" W x 6" H Slot, PK3
Mfr # BULK-PD-114
Zoro # G6691414
product price: $598.99
/pk 3, $199.66/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Height 36 in
- Color Clear
- Overall Width 48 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-114
- Zoro # G6691414
- UPC # 193005986216
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Height | 36 in |
Height | 36 in |
Overall Width | 48 in |
Width | 60 in |
Opening Height | 6 in |
Opening Width | 12 in |
Cutout Width | 12 in |
Cutout Height | 6 in |
Details
Item | Self-Supported Clear Plastic Divide |
Color | Clear |
Material | Plastic |
Thickness | 1/8 in |
Includes Pass Through | Yes |
Mounting Hardware Required | No |
Sneeze Guard Type | Countertop Sneeze Guard |
Product Type | Self-Supported Clear Plastic Divide |
Offset (In.) | 24 in |
Includes Cutout | Yes |
Border | Frameless |
Includes Mounting Hardware | Not Included |
Corners | Round |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 36 in, Overall Width 48 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 12 in, Material Plastic, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel (CUF-112SS)
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Fine (CCS9F)
- ALLPOINTS Cord Set 18/3 Sjt 8' (381301)
- HOBART Shredder Plate 3/32 (00-077047)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136P)
- MOORECO MooreCo Clear Acrylic 24"H x 72"W Edge Clamp Acrylic Panel 4mm Thick (45261)
- DEFLECTO Sneeze Guard, Polycarbonate, CleaR, PK2 (PBCTPC3136P)
- MOORECO MooreCo Clear Acrylic 24"H x 29"W Edge Clamp Acrylic Panel 4mm Thick (45259)
- GEC Interion Acrylic Cashier Shield, 48inL x 36inH, Clear (695949)
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- OFFICESOURCE SafeGuard Barrier Collection Clear Acrylic and Laminate Two Tier Shield with Foot (LHI6153LCL)
- Usa Industrials Sneeze Guards