Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/8" T x 48" W x 36" H - 12" W x 6" H Slot, PK6
Mfr # BULK-PD-112
Zoro # G6697294
product price: $667.99
/pk 6, $111.33/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Width 48 in
- Material Plastic
- Height 36 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-112
- Zoro # G6697294
- UPC # 193005986193
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Width | 48 in |
Width | 48 in |
Height | 36 in |
Overall Height | 36 in |
Opening Width | 12 in |
Opening Height | 6 in |
Cutout Height | 6 in |
Cutout Width | 12 in |
Details
Item | Self-Supported Clear Plastic Divide |
Material | Plastic |
Color | Clear |
Thickness | 1/8 in |
Mounting Hardware Required | No |
Includes Pass Through | Yes |
Offset (In.) | 18 in |
Sneeze Guard Type | Countertop Sneeze Guard |
Product Type | Self-Supported Clear Plastic Divide |
Includes Mounting Hardware | Not Included |
Corners | Round |
Border | Frameless |
Includes Cutout | Yes |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 36 in, Overall Width 48 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 12 in, Material Plastic, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTLE WATERS Deer Park Lemon Sparkling Spring Water 16.9 oz (82657-44605)
- FILTER Ls Filter Return Hose 1/2 X 62 (855)
- SALVAJOR Drain Adaptor 2 - 3 (996038)
- BUNN Lubrifilm Tubes, 1 Oz Haynes (M2550.0001)
- FEENEY INC Feeny Fetd18 Fn 18 In. Tray Divider - Frosted Nickel (FETD18 FN)
- LUMEAH , ADJUSTABLE DESK SCREEN WITH RETURNS, 48 TO 78 X 29 X 26.5, POLYESTER, ASH (LUAD48301A)
- GEC Interion Acrylic Cashier Shield, 48inL x 36inH, Clear (695949)
- AZAR DISPLAYS X-Large Tri Fold Clear Acrylic Plexiglass Shield PPE 53.5”x23.5” (176196-100)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136F)
- PROFESSIONAL PLASTICS Desktop Sneeze Guard, 3PC Pack - Polycarbonate, 0.187 Thick X 20 Inch (FABNY0001392)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Arm Pad Cover, PK2 (BJ01)
- Usa Industrials Sneeze Guards