Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/8" T x 48" W x 24" H - 12" W x 6" H Slot, PK12
Mfr # BULK-PD-111
Zoro # G6694512
product price: $888.99
/pk 12, $74.08/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Height 24 in
- Width 48 in
- Overall Width 48 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-111
- Zoro # G6694512
- UPC # 193005986186
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Height | 24 in |
Width | 48 in |
Overall Width | 48 in |
Overall Height | 24 in |
Opening Width | 12 in |
Opening Height | 6 in |
Cutout Height | 6 in |
Cutout Width | 12 in |
Details
Item | Self-Supported Clear Plastic Divide |
Color | Clear |
Material | Plastic |
Thickness | 1/8 in |
Offset (In.) | 18 in |
Mounting Hardware Required | No |
Includes Pass Through | Yes |
Sneeze Guard Type | Countertop Sneeze Guard |
Product Type | Self-Supported Clear Plastic Divide |
Corners | Round |
Includes Cutout | Yes |
Includes Mounting Hardware | Not Included |
Border | Frameless |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 48 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 12 in, Material Plastic, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE MANUFACTURING On/Off Switch (030P00109)
- SPRINKLE KING Decorettes Bright Confetti Blend Non-Partially Hydrogenated 5lbs, PK4 (QSH83.766)
- GLASTENDER Lava Rock (7Lb Bag) (153631-10)
- ZORO SELECT Shallow Tray 5/8X12.5X19, SS (80190)
- MOORECO MooreCo Clear Acrylic 24"H x 72"W Edge Clamp Acrylic Panel 4mm Thick (45261)
- MOORECO MooreCo Clear Acrylic 24"H x 29"W Edge Clamp Acrylic Panel 4mm Thick (45259)
- GLOBAL EQUIPMENT Steel Louver Panel, 18"W, Blue (249288ABL)
- AZAR DISPLAYS X-Large Tri Fold Clear Acrylic Plexiglass Shield PPE 53.5”x23.5” (176196-100)
- BOSS OFFICE PRODUCTS Plexiglass Panel Desk Clamp Top Mount (S307)
- PROFESSIONAL PLASTICS Auto Sneeze Guard For Suv (K), Suv Car Partition - Clear Vinyl [Each] (SUV-PARTITION-CLEAR-KSK)
- FLASH FURNITURE Transparent Mobile Partition, 72"H x 24"L (BR-PTT001-3-AC-60183-GG)
- Usa Industrials Sneeze Guards