Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/8" T x 36" W x 36" H - 18" W x 12" H Slot, PK6
Mfr # BULK-PD-146
Zoro # G6660474
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Width 36 in
- Height 36 in
- Overall Height 36 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-146
- Zoro # G6660474
- UPC # 193005986537
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Width | 36 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 36 in |
Opening Height | 12 in |
Opening Width | 18 in |
Cutout Height | 12 in |
Cutout Width | 18 in |
Details
Item | Self-Supported Clear Plastic Divide |
Thickness | 1/8 in |
Color | Clear |
Material | Plastic |
Sneeze Guard Type | Countertop Sneeze Guard |
Offset (In.) | 9 in |
Includes Pass Through | Yes |
Mounting Hardware Required | No |
Product Type | Self-Supported Clear Plastic Divide |
Border | Frameless |
Includes Mounting Hardware | Not Included |
Includes Cutout | Yes |
Corners | Round |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 36 in, Overall Width 36 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 12 in, Cutout Width 18 in, Material Plastic, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEEP RIVER SNACKS Kettle Potato Chip Zesty Jalapeno 2 oz., PK24 (17116)
- KOLPAK Motor Fm303709G 230V 5060Hz 1550750 C (550008035)
- PARAGON INTERNATIONAL Paragon Popcorn Scoop-Plastic (1040)
- BEVERAGE-AIR Cooler Control (502-289B)
- DEFLECTO Sneeze Guard, Polycarbonate, CleaR, PK2 (PBCTPC3136P)
- BOSS OFFICE PRODUCTS Plexiglass Panel Desk Clamp Side Mount (S308)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCMA3138P)
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- MOORECO MooreCo Clear Acrylic 24"H x 29"W Edge Clamp Acrylic Panel 4mm Thick (45259)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Arm Pad Cover, PK2 (BJ01)
- PROFESSIONAL PLASTICS Desktop Sneeze Guard, 3PC Pack - Polycarbonate, 0.187 Thick X 20 Inch (FABNY0001392)
- Usa Industrials Sneeze Guards