Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/8" T x 36" W x 36" H - 12" W x 6" H Slot, PK6
Mfr # BULK-PD-110
Zoro # G6680643
product price: $743.99
/pk 6, $124.00/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 36 in
- Overall Width 36 in
- Height 36 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-110
- Zoro # G6680643
- UPC # 193005986179
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 36 in |
Overall Height | 36 in |
Opening Width | 12 in |
Opening Height | 6 in |
Cutout Width | 12 in |
Cutout Height | 6 in |
Details
Item | Self-Supported Clear Plastic Divide |
Color | Clear |
Thickness | 1/8 in |
Material | Plastic |
Product Type | Self-Supported Clear Plastic Divide |
Includes Pass Through | Yes |
Sneeze Guard Type | Countertop Sneeze Guard |
Mounting Hardware Required | No |
Offset (In.) | 12 in |
Corners | Round |
Border | Frameless |
Includes Mounting Hardware | Not Included |
Includes Cutout | Yes |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 36 in, Overall Width 36 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 12 in, Material Plastic, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIGRIPS Puppet Oven Mitt, Black, 17" (UPM17BK)
- FOSTORIA Portable Salamander Heater, 480V AC (P15-FES-3E)
- SAVOR IMPORTS Savor Imports Cut Baby Corn #10 Can, PK6 (614276)
- ROYAL RANGE Blower Wheel (2502)
- OFFICESOURCE SafeGuard Barrier Collection Tri-Fold Screen w/Window and Clear Side Panels - 20" x 24" Window (APCB2024CS)
- BOSS OFFICE PRODUCTS Plexiglass Panel Desk Clamp Top Mount (S307)
- OFFICESOURCE SafeGuard Barrier Collection Clear Acrylic and Laminate Two Tier Shield with Foot (LHI6153LCL)
- BOSS OFFICE PRODUCTS Plexiglass Panel Clamp for Desks, PK2 (NP02)
- BOSS OFFICE PRODUCTS Clear Plexiglass Panel 24" x 24" (NP03)
- ROSSETO SERVING SOLUTIONS Avant Guarde Shield + Serve Clear Side Panel for Buffet Sneeze Guard, 1 EA (AG205)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136F)
- Usa Industrials Sneeze Guards