Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/8" T x 36" W x 24" H - 12" W x 6" H Slot, PK12
Mfr # BULK-PD-109
Zoro # G6680923
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Color Clear
- Material Plastic
- Overall Width 36 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-109
- Zoro # G6680923
- UPC # 193005986162
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Height | 24 in |
Overall Width | 36 in |
Height | 24 in |
Width | 36 in |
Opening Width | 12 in |
Opening Height | 6 in |
Cutout Height | 6 in |
Cutout Width | 1 in |
Details
Item | Self-Supported Clear Plastic Divide |
Color | Clear |
Material | Plastic |
Thickness | 1/8 in |
Mounting Hardware Required | No |
Product Type | Self-Supported Clear Plastic Divide |
Includes Pass Through | Yes |
Sneeze Guard Type | Countertop Sneeze Guard |
Offset (In.) | 12 in |
Corners | Round |
Includes Mounting Hardware | Not Included |
Includes Cutout | Yes |
Border | Frameless |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 36 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 1 in, Material Plastic, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE, BLND, HOUSE, ORGANIC (GMT4493)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Lemon-Lime, 50 PK (159015308)
- VULCAN HART Temp Probe (353589-00001)
- TRANE Kit, Propane Conversion (Includes 'G'Va (BAYLPKT210B)
- GLAS-COL Acrylic shield barrier with pass thru (108C DPS48)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Arm Pad Cover, PK2 (BJ01)
- BI-SILQUE MasterVisi, PROTECTOR SERIES MOBILE GLASS PANEL DIVIDER, 80.3 X 22 X 50, CLEAR/ALUMINUM (DSP273046)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136F)
- AZAR DISPLAYS Hanging Clear Acrylic Plexiglass Shield Cashier PPE 23.5"x31.5", PK2 (179964-100)
- PROFESSIONAL PLASTICS Desktop Sneeze Guard, 3PC Pack - Polycarbonate, 0.187 Thick X 20 Inch (FABNY0001392)
- ROSSETO SERVING SOLUTIONS Avant Guarde 46x20 Semi-Clear Polycarbonate Booth/Table Divider, 1 EA (RD004)
- Usa Industrials Sneeze Guards