Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/8" T x 24" W x 36" H - 12" W x 6" H Slot, PK12
Mfr # BULK-PD-108
Zoro # G6678455
product price: $747.99
/pk 12, $62.33/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1/8 in
- Material Plastic
- Overall Height 36 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-108
- Zoro # G6678455
- UPC # 193005986155
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Height | 36 in |
Width | 24 in |
Height | 36 in |
Overall Width | 24 in |
Opening Width | 12 in |
Opening Height | 6 in |
Cutout Height | 6 in |
Cutout Width | 1 in |
Details
Item | Self-Supported Clear Plastic Divide |
Color | Clear |
Thickness | 1/8 in |
Material | Plastic |
Includes Pass Through | Yes |
Sneeze Guard Type | Countertop Sneeze Guard |
Offset (In.) | 6 in |
Product Type | Self-Supported Clear Plastic Divide |
Mounting Hardware Required | No |
Border | Frameless |
Includes Cutout | Yes |
Includes Mounting Hardware | Not Included |
Corners | Round |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 36 in, Overall Width 24 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 1 in, Material Plastic, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Grape, 50 PK (159015302)
- TURBO AIR Door Switch For - Part# 19-14613 (19-14613)
- DAVINCI GOURMET Davinci Gourmet Vanilla Syrup 750mL, PK4 (4073738400101)
- TURBO AIR Bracket Cutting Board (M725200100)
- AZAR DISPLAYS 23.5" x 31.5" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179754-187)
- AZAR DISPLAYS Hanging Clear Acrylic Plexiglass Shield Cashier PPE 23.5"x31.5", PK2 (179964-100)
- FLASH FURNITURE Acrylic Suspended Register Shield / Sneeze Guard, 24"H x 36"L (BR-ASLM-2436-GG)
- PROFESSIONAL PLASTICS Clamping Mount Only - Black Color, Cubicle Sneeze Guard Mount [Each] (FABCUBEEXTENDBLACK)
- FLASH FURNITURE Acrylic Suspended Register Shield / Sneeze Guard, 24"H x 42"L (BR-ASLM-2442-GG)
- AZAR DISPLAYS X-Large Tri Fold Clear Acrylic Plexiglass Shield PPE 53.5”x23.5” (176196-100)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Arm Pad Cover, PK2 (BJ01)
- Usa Industrials Sneeze Guards