Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/8" T x 24" W x 24" H - 12" W x 6" H Slot, PK24
Mfr # BULK-PD-107
Zoro # G6678988
product price: $945.99
/pk 24, $39.42/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Width 24 in
- Color Clear
- Material Plastic
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-107
- Zoro # G6678988
- UPC # 193005986148
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Width | 24 in |
Width | 24 in |
Height | 24 in |
Overall Height | 24 in |
Opening Width | 12 in |
Opening Height | 6 in |
Cutout Width | 12 in |
Cutout Height | 6 in |
Details
Item | Self-Supported Clear Plastic Divide |
Color | Clear |
Material | Plastic |
Thickness | 1/8 in |
Mounting Hardware Required | No |
Product Type | Self-Supported Clear Plastic Divide |
Includes Pass Through | Yes |
Sneeze Guard Type | Countertop Sneeze Guard |
Offset (In.) | 6 in |
Includes Cutout | Yes |
Includes Mounting Hardware | Not Included |
Corners | Round |
Border | Frameless |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 24 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 12 in, Material Plastic, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH 10 oz Stainless Steel Dredge (T1042)
- CREATIVE CONVERTING Monster Truck Paper Plates, 9", 96PK (339802)
- PERLICK Hinge Assembly, Cabinet Side, Top (68124R)
- ALLPOINTS Leveler, Non-Skid 1/4-20 Thd (1211115)
- BOSS OFFICE PRODUCTS Plexiglass Panel Desk Clamp Top Mount (S307)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCMPC3138P)
- BI-SILQUE MasterVisi, PROTECTOR SERIES MOBILE GLASS PANEL DIVIDER, 80.3 X 22 X 50, CLEAR/ALUMINUM (DSP273046)
- AZAR DISPLAYS Large Tri Fold Clear Acrylic Plexiglass Shield PPE 53.5”x23.5” (176194-100)
- ROSSETO SERVING SOLUTIONS Avant Guarde 36x28 Acrylic Sneeze Guard with Pass-Through Window, 1 EA (AG010)
- GHENT MFG Ghent, DESKTOP ACRYLIC PROTECTION SCREEN, 29 X 1 X 24, CLEAR (DPSC2429A)
- ROSSETO SERVING SOLUTIONS Avant Guarde 46x20 Semi-Clear Polycarbonate Booth/Table Divider, 1 EA (RD004)
- Usa Industrials Sneeze Guards