Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/4" T x 48" W x 36" H - 12" W x 6" H Slot, PK6
Mfr # BULK-PD-124
Zoro # G6646562
product price: $1,197.99
/pk 6, $199.67/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Width 48 in
- Overall Height 36 in
- Material Plastic
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-124
- Zoro # G6646562
- UPC # 193005986315
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Width | 48 in |
Width | 48 in |
Overall Height | 36 in |
Height | 36 in |
Opening Height | 6 in |
Opening Width | 12 in |
Cutout Height | 6 in |
Cutout Width | 12 in |
Details
Item | Self-Supported Clear Plastic Divide |
Material | Plastic |
Color | Clear |
Thickness | 1/4 in |
Mounting Hardware Required | No |
Sneeze Guard Type | Countertop Sneeze Guard |
Product Type | Self-Supported Clear Plastic Divide |
Includes Pass Through | Yes |
Offset (In.) | 18 in |
Includes Cutout | Yes |
Border | Frameless |
Includes Mounting Hardware | Not Included |
Corners | Round |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 36 in, Overall Width 48 in, Thickness 1/4 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 12 in, Material Plastic, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Tray Slide, Nickel (00-960753-00001)
- HATCO Warmer Element 120V 1400W (02.08.113D.00)
- EDLUND Parts Kit - 270 (K045)
- HOBART Beater , 40 Qt, Adapt To 60+ (00-275447)
- AZAR DISPLAYS Hanging Clear Acrylic Plexiglass Shield Cashier PPE 23.5"x31.5", PK2 (179964-100)
- PROFESSIONAL PLASTICS Foldable Sneeze Guard For Car (K), Car Partition - Clear Vinyl [Each] (CAR-PARTITION-CLEAR-KSK)
- AZAR DISPLAYS Large Tri Fold Clear Acrylic Plexiglass Shield PPE 53.5”x23.5” (176194-100)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in (PBCHPC2436)
- ROSSETO SERVING SOLUTIONS Avant Guarde Shield + Serve Clear Side Panel for Buffet Sneeze Guard, 1 EA (AG205)
- GHENT MFG Ghent, DESKTOP ACRYLIC PROTECTION SCREEN, 29 X 1 X 24, CLEAR (DPSC2429A)
- PROFESSIONAL PLASTICS Desktop Sneeze Guard, 3PC Pack - Polycarbonate, 0.187 Thick X 20 Inch (FABNY0001392)
- Usa Industrials Sneeze Guards