Shop All Sneeze Guards
Usa Industrials
Clear Sneeze Guard - 1/4" T x 36" W x 36" H - 12" W x 6" H Slot, PK6
Mfr # BULK-PD-122
Zoro # G6690425
product price: $1,197.99
/pk 6, $199.67/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 36 in
- Overall Width 36 in
- Width 36 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-122
- Zoro # G6690425
- UPC # 193005986292
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Height | 36 in |
Overall Width | 36 in |
Width | 36 in |
Height | 36 in |
Opening Width | 12 in |
Opening Height | 6 in |
Cutout Width | 12 in |
Cutout Height | 6 in |
Details
Item | Self-Supported Clear Plastic Divide |
Material | Plastic |
Thickness | 1/4 in |
Color | Clear |
Offset (In.) | 12 in |
Includes Pass Through | Yes |
Sneeze Guard Type | Countertop Sneeze Guard |
Mounting Hardware Required | No |
Product Type | Self-Supported Clear Plastic Divide |
Includes Mounting Hardware | Not Included |
Corners | Round |
Border | Frameless |
Includes Cutout | Yes |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 36 in, Overall Width 36 in, Thickness 1/4 in, Border Frameless, Corners Round, Includes Cutout Yes, Cutout Height 6 in, Cutout Width 12 in, Material Plastic, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCORMICK McCormick Culinary Pure Peppermint Extract 16 oz. Container, PK6 (900023551)
- GRINDMASTER CECILWARE Inlet 120 Volt F/Fe200/Cl20 Valve (280-00020)
- SUBURBAN MFG 3084A SDN2 Drop-In Cooktop Glass Cover (SU324302)
- MERCER CUTLERY Millennia Bread Knife, Wide, 10", Wht (M23210WBH)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136P)
- FEENEY INC Feeny Fetd18 Fn 18 In. Tray Divider - Frosted Nickel (FETD18 FN)
- AZAR DISPLAYS 23.5" x 31.5" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179754-187)
- GHENT Glass Mobile Divider, 74"H x 38"W, Clear (CMD7438-G)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Seat Cover (B6COV21)
- BOSS OFFICE PRODUCTS Clear Plexiglass Panel 24" x 24" (NP03)
- OFFICESOURCE SafeGuard Barrier Collection Clear Acrylic and Laminate Two Tier Shield with Foot (LHI6153LCL)
- Usa Industrials Sneeze Guards