Shop All PVC Tubing
Usa Industrials
Clear PVC Tubing -1/4" ID x 3/8" OD x 50 Ft. L
Mfr # ZUSA-HT-86
Zoro # G4423564
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/4"
- Outside Dia. 3/8"
- Wall Thickness 1/16"
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-86
- Zoro # G4423564
- UPC # 193005155438
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4" |
Outside Dia. | 3/8" |
Tube Length | 50 ft. |
Tube Bend Radius | 5/8" |
Details
Tube Material | PVC |
Wall Thickness | 1/16" |
Max. Pressure | 20 psi |
Tube Color | Clear |
Item | Clear PVC Tubing -1/4" ID x 3/8" OD x 50 |
Standards | FDA |
Temp. Range | -50° to 150° F |
Durometer | 65A |
Reinforcement | Not Reinforced |
Grade | Food Grade |
Description
Clear PVC Tubing -1/4" ID x 3/8" OD x 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 2" Hub PVC Swing Check Valve (1520-20)
- MOEN Widespread Valve, 8" Size, Brass (9000)
- ZORO SELECT Hex Nipple, 304 SS, 1/8" Pipe Size, MNPT (ZUSA-PF-412)
- FESTO Solenoid Valve VUVG-B14-T32C-MZT-F-1T1L (VUVG-B14-T32C-MZT-F-1T1L)
- USA INDUSTRIALS Clear PVC Tubing -1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-70)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-74)
- USA INDUSTRIALS Polyester Braid Rnfrcd 3A & FDA Clr PVC Tubng-25mm ID x 35mm OD x 10FT (ZUSA-HT-4380)
- USA INDUSTRIALS Polyester Braid Rnfrcd 3A & FDA Clr PVC Tubng-32mm ID x 42mm OD x 10FT (ZUSA-HT-4381)
- USA INDUSTRIALS Clear PVC Tubing -3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-93)
- USA INDUSTRIALS Clear PVC Tubing -3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-72)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X50)
- Usa Industrials PVC Tubing