Shop All PVC Tubing
Usa Industrials
Clear PVC Tubing -1/2" ID x 3/4" OD x 100 Ft. L
Mfr # ZUSA-HT-75
Zoro # G4423397
original price:
$124.83
17% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/2"
- Outside Dia. 3/4"
- Wall Thickness 1/8"
- Max. Pressure 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-75
- Zoro # G4423397
- UPC # 193005154486
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2" |
Outside Dia. | 3/4" |
Tube Length | 100 ft. |
Tube Bend Radius | 3/4" |
Details
Tube Material | PVC |
Wall Thickness | 1/8" |
Max. Pressure | 25 psi |
Tube Color | Clear |
Item | Clear PVC Tubing -1/2" ID x 3/4" OD x 10 |
Temp. Range | -50° to 150° F |
Standards | FDA |
Durometer | 65A |
Reinforcement | Not Reinforced |
Grade | Food Grade |
Description
Clear PVC Tubing -1/2" ID x 3/4" OD x 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 2,400 W, 1.5 gpm Max. Flow Rate, 120V AC, 20 A (SR-20L/120 HTR-I)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", NPT (ZUSA-PF-7083)
- KOHLER Verse 33" X 22" X 9" Top-Mount Singl (20060-4-NA)
- PARKER Boot, PrestoWeld, 0.88 In OD (DB-8)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-91)
- USA INDUSTRIALS Clear PVC Tubing -3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-72)
- USA INDUSTRIALS Polyester Braid Rnfrcd FDA White PVC Tubng-3/8" ID x 5/8" OD x 100FT (ZUSA-HT-4480)
- USA INDUSTRIALS 3A PVC Tubing - 6mm ID x 8mm OD x 100 ft. Long (ZUSA-HT-3790)
- USA INDUSTRIALS Clear Soft PVC Tubing for Fuels and Lubricants- 1/4"ID x 3/8"OD x 10 ft. (ZUSA-HT-1222)
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 25mm ID x 34mm OD x 5 ft. Long (ZUSA-HT-4046)
- HYDROMAXX 3/4"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK034100)
- Usa Industrials PVC Tubing