Shop All Plastic Rods
Usa Industrials
Clear Polycarbonate Plastic Tube 6 ft. L, 7" Dia.
Mfr # BULK-PT-PC-76
Zoro # G7859291
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Inside Dia. 6-3/4"
- Outside Dia. 7"
- Wall Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PT-PC-76
- Zoro # G7859291
- UPC # 193005915933
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Diameter | 7" |
Inside Dia. | 6-3/4" |
Outside Dia. | 7" |
Length | 6 ft. |
Length Tolerance | (-0.031'' - +0.126'') |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Description
Polycarbonate Plastic Tube - 6-3/4" ID x 7" OD x 6 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polystyrene Sheet Stock 96" L x 48" W x 0.080" Thick (3GXZ9)
- NORTON ABRASIVES 16' Paintable Blue Plastic Sheeting (3345)
- FIBERGRATE Grating Clip, For Screw Size M10, 316 Stainless Steel, Unfinished, 25 PK (876000)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 70A (BULK-RS-E70MIL-17)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 2-1/2" Dia. (BULK-PT-PC-48)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-NYL-145)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-300)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1-3/4 in Dia. (BULK-PR-AC-15)
- USA INDUSTRIALS Black Acetal Copolymer Black Acetal Plastic Rod, 3" Dia. x 1 ft L, 3 in Dia. (BULK-PR-ACB-112)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMWB-346)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 1-1/4" W (BULK-PS-UHMW-762)
- Usa Industrials Plastic Rods