Shop All Plastic Rods
Usa Industrials
Clear Polycarbonate Plastic Tube 6 ft. L, 2-1/2" Dia.
Mfr # BULK-PT-PC-48
Zoro # G7847680
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Inside Dia. 2-1/4"
- Outside Dia. 2-1/2"
- Wall Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PT-PC-48
- Zoro # G7847680
- UPC # 193005915650
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Diameter | 2-1/2" |
Inside Dia. | 2-1/4" |
Outside Dia. | 2-1/2" |
Length | 6 ft. |
Length Tolerance | (-0.031'' - +0.126'') |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Description
Polycarbonate Plastic Tube - 2-1/4" ID x 2-1/2" OD x 6 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7128_12_24)
- FROST KING Weatherstrip, D-Shaped, Adjustable Insert, Rubber (V25BK)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK260 (MSA2-FK)
- G.L. HUYETT Shim 5/8 x 1 x .062 FH PL Oil (SHIM-0625-062)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PP-25)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PP-41)
- USA INDUSTRIALS Beige PEEK Plastic Bar 24" L, 1" W (BULK-PS-PEEK-39)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-350)
- USA INDUSTRIALS Polypropylene Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PP-11)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRCE-.688-1)
- Usa Industrials Plastic Rods