Shop All Plastic Rods
Usa Industrials
Clear Polycarbonate Plastic Bar 48" L, 2-1/2" W
Mfr # BULK-PS-PC-264
Zoro # G7847802
original price:
$27.54
4% off
new price: $26.29
/ea
Sold in multiples of 3 for $78.87
$78.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 48"
- Color Clear
- Tensile Strength (PSI) 9,700 psi
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PC-264
- Zoro # G7847802
- UPC # 193005897376
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 2-1/2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
Polycarbonate Plastic Bar - 1/2" Thick x 2 1/2" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13505_12_36)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 2" W (1095 SpS0.025x2x601)
- STEELWORKS Boltmaster 11116 18 Gauge Slot Angle 1.25 x 96 in. (838649)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH8)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 1-1/4" W (BULK-PS-UHMW-762)
- USA INDUSTRIALS Black Acetal Copolymer Black Acetal Plastic Rod, 3" Dia. x 1 ft L, 3 in Dia. (BULK-PR-ACB-112)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 48" L, 1/2" W (BULK-PS-NYL-852)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 1/2" W (BULK-PS-PVC-562)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PVC-11)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- Usa Industrials Plastic Rods