Shop All Sneeze Guards
Usa Industrials
Clear Plastic Dividers w/Square Corners - 1/8" T x 24" W x 24" H, PK16
Mfr # BULK-PD-195
Zoro # G6651566
product price: $694.99
/pk 16, $43.44/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Overall Height 24 in
- Overall Width 24 in
- Color Clear
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-195
- Zoro # G6651566
- UPC # 193005989927
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Height | 24 in |
Overall Height | 24 in |
Overall Width | 24 in |
Width | 24 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Thickness | 1/8 in |
Material | Plastic |
Product Type | Self-Supported Clear Plastic Dividers |
Includes Mounting Hardware | Not Included |
Sneeze Guard Type | Countertop Sneeze Guard |
Mounting Hardware Required | No |
Includes Pass Through | No |
Includes Cutout | No |
Corners | Square |
Border | Frameless |
Description
Self-Supported Clear Plastic Dividers, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 24 in, Thickness 1/8 in, Border Frameless, Corners Square, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Pilot Orifice - Lp (M2690)
- ANTUNES ROUNDUP Quick Disconnect Kit (7000139)
- COMSTOCK CASTLE Burner Valve (25001-50)
- HATCO Heating Element - 230V/350W (02-08-135)
- LUMEAH , ADJUSTABLE DESK SCREEN WITH RETURNS, 48 TO 78 X 29 X 26.5, POLYESTER, ASH (LUAD48301A)
- ROSSETO SERVING SOLUTIONS Avant Guarde Shield + Serve Clear Side Panel for Buffet Sneeze Guard, 1 EA (AG205)
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Arm Pad Cover, PK2 (BJ01)
- FLASH FURNITURE Transparent Mobile Partition, 72"H x 24"L (BR-PTT001-3-AC-60183-GG)
- GEC Interion Acrylic Cashier Shield, 48inL x 36inH, Clear (695949)
- MOORECO MooreCo Clear Acrylic 24"H x 29"W Edge Clamp Acrylic Panel 4mm Thick (45259)
- Usa Industrials Sneeze Guards