Shop All Sneeze Guards
Usa Industrials
Clear Plastic Dividers w/Round Corners - 1/8" T x 60" W x 24" H, PK6
Mfr # BULK-PD-64
Zoro # G6659808
product price: $618.99
/pk 6, $103.17/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Material Plastic
- Overall Height 24 in
- Overall Width 60 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-64
- Zoro # G6659808
- UPC # 193005985752
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Width | 60 in |
Overall Height | 24 in |
Overall Width | 60 in |
Height | 24 in |
Details
Item | Self-Supported Clear Plastic Divide |
Material | Plastic |
Color | Clear |
Thickness | 1/8 in |
Includes Pass Through | No |
Sneeze Guard Type | Countertop Sneeze Guard |
Mounting Hardware Required | No |
Product Type | Self-Supported Clear Plastic Divide |
Border | Frameless |
Includes Mounting Hardware | Not Included |
Corners | Round |
Includes Cutout | No |
Description
Self-Supported Clear Plastic Divide, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 60 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGAR FOODS N'Joy Sugar Foods Pure Cane Sugar, 0.098 oz., 2000/Box (SUG72101)
- PRINCE CASTLE Relay Kit For - Part# 84134020 (84134020)
- ALLIANCE GASKET, OUTER TUB (D511056)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Blue (15303C)
- GHENT MFG Ghent, DESKTOP ACRYLIC PROTECTION SCREEN, 59 X 1 X 24, CLEAR (DPSC2459A)
- MOORECO MooreCo Clear Acrylic 24"H x 72"W Edge Clamp Acrylic Panel 4mm Thick (45261)
- ROSSETO SERVING SOLUTIONS Avant Guarde 36x28 Acrylic Sneeze Guard with Pass-Through Window, 1 EA (AG010)
- GLAS-COL Acrylic shield barrier with pass thru (108C DPS48)
- AZAR DISPLAYS Hanging Clear Acrylic Plexiglass Shield Cashier PPE 23.5"x31.5", PK2 (179964-100)
- LUMEAH , ADJUSTABLE DESK SCREEN WITH RETURNS, 48 TO 78 X 29 X 26.5, POLYESTER, GRAY (LUAD48301G)
- AZAR DISPLAYS 23.5" x 31.5" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179754-187)
- Usa Industrials Sneeze Guards