Shop All Sneeze Guards
Usa Industrials
Clear Plastic Dividers w/Round Corners - 1/8" T x 48" W x 36" H, PK6
Mfr # BULK-PD-470
Zoro # G6677886
product price: $782.99
/pk 6, $130.50/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 36 in
- Height 36 in
- Material Plastic
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-470
- Zoro # G6677886
- UPC # 193005992736
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Height | 36 in |
Height | 36 in |
Overall Width | 48 in |
Width | 48 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Material | Plastic |
Thickness | 1/8 in |
Mounting Hardware Required | No |
Sneeze Guard Type | Countertop Sneeze Guard |
Product Type | Self-Supported Clear Plastic Dividers |
Includes Mounting Hardware | Not Included |
Includes Pass Through | No |
Border | Frameless |
Includes Cutout | No |
Corners | Round |
Description
Self-Supported Clear Plastic Dividers, Includes Mounting Hardware Not Included, Overall Height 36 in, Overall Width 48 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILK Silk Aseptic Vanilla Almond Milk 8 oz., PK18 (136461)
- DANBY Compact Upright Freezer, 8.5 Cu. Ft. (DUFM085A4WDD)
- STAR MANUFACTURING Quartz Heater (GB-197900)
- CONCORD Commercial Grade Stainless Steel Stock Pot w/ Steamer Basket, 53 Quart (S4040)
- LUMEAH , ADJUSTABLE DESK SCREEN WITH RETURNS, 48 TO 78 X 29 X 26.5, POLYESTER, ASH (LUAD48301A)
- FLASH FURNITURE Acrylic Suspended Register Shield / Sneeze Guard, 24"H x 42"L (BR-ASLM-2442-GG)
- ROSSETO SERVING SOLUTIONS Avant Guarde 36x28 Acrylic Sneeze Guard with Pass-Through Window, 1 EA (AG010)
- PROFESSIONAL PLASTICS Auto Sneeze Guard For Suv (K), Suv Car Partition - Clear Vinyl [Each] (SUV-PARTITION-CLEAR-KSK)
- GLOBAL EQUIPMENT Steel Louver Panel, 18"W, Blue (249288ABL)
- LUMEAH , ADJUSTABLE DESK SCREEN WITH RETURNS, 48 TO 78 X 29 X 26.5, POLYESTER, GRAY (LUAD48301G)
- FLASH FURNITURE Transparent Mobile Partition, 72"H x 24"L (BR-PTT001-3-AC-60183-GG)
- Usa Industrials Sneeze Guards