Shop All Sneeze Guards
Usa Industrials
Clear Plastic Dividers w/Round Corners - 1/8" T x 36" W x 24" H, PK12
Mfr # BULK-PD-213
Zoro # G6693496
product price: $792.99
/pk 12, $66.08/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Width 36 in
- Overall Width 36 in
- Color Clear
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-213
- Zoro # G6693496
- UPC # 193005992590
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 24 in |
Overall Height | 24 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Thickness | 1/8 in |
Color | Clear |
Material | Plastic |
Product Type | Self-Supported Clear Plastic Dividers |
Sneeze Guard Type | Countertop Sneeze Guard |
Mounting Hardware Required | No |
Includes Pass Through | No |
Includes Mounting Hardware | Not Included |
Border | Frameless |
Corners | Round |
Includes Cutout | No |
Description
Self-Supported Clear Plastic Dividers, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 36 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADSHAW 20Oz Cera Soup Mug (04164)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- INTERNATIONAL COLD STORAGE Sureclose Hydraulic Door Closer (21112)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x1 (41010)
- BOSS OFFICE PRODUCTS Plexiglass Panel Desk Clamp Side Mount (S308)
- FLASH FURNITURE Acrylic Suspended Register Shield / Sneeze Guard, 24"H x 36"L (BR-ASLM-2436-GG)
- OFFICESOURCE SafeGuard Barrier Collection Tri-Fold Screen w/Window and Clear Side Panels - 20" x 24" Window (APCB2024CS)
- AZAR DISPLAYS Large Tri Fold Clear Acrylic Plexiglass Shield PPE 53.5”x23.5” (176194-100)
- LUMEAH , ADJUSTABLE DESK SCREEN WITH RETURNS, 48 TO 78 X 29 X 26.5, POLYESTER, GRAY (LUAD48301G)
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- AZAR DISPLAYS Hanging Clear Acrylic Plexiglass Shield Cashier PPE 23.5"x31.5", PK2 (179964-100)
- Usa Industrials Sneeze Guards