Shop All Sneeze Guards
Usa Industrials
Clear Plastic Dividers w/Round Corners - 1/8" T x 24" W x 24" H, PK16
Mfr # BULK-PD-211
Zoro # G6693532
product price: $771.99
/pk 16, $48.25/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Height 24 in
- Color Clear
- Material Plastic
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-211
- Zoro # G6693532
- UPC # 193005992576
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Width | 24 in |
Height | 24 in |
Width | 24 in |
Overall Height | 24 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Material | Plastic |
Thickness | 1/8 in |
Includes Mounting Hardware | Not Included |
Includes Pass Through | No |
Product Type | Self-Supported Clear Plastic Dividers |
Mounting Hardware Required | No |
Sneeze Guard Type | Countertop Sneeze Guard |
Includes Cutout | No |
Corners | Round |
Border | Frameless |
Description
Self-Supported Clear Plastic Dividers, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 24 in, Thickness 1/8 in, Border Frameless, Corners Round, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO DISHWASHER Bracket Sgw Retrofit Door Switch (A10-7002)
- VULCAN HART Door Strike (423847-1)
- ALLIANCE SEAL RADIAL LIP (801475)
- SOUTHBEND Solid State Thermostat (58921)
- GHENT MFG Ghent, DESKTOP ACRYLIC PROTECTION SCREEN, 59 X 1 X 24, CLEAR (DPSC2459A)
- FEENEY INC Feeny Fetd18 Fn 18 In. Tray Divider - Frosted Nickel (FETD18 FN)
- ROSSETO SERVING SOLUTIONS Avant Guarde 46x20 Semi-Clear Polycarbonate Booth/Table Divider, 1 EA (RD004)
- AZAR DISPLAYS X-Large Tri Fold Clear Acrylic Plexiglass Shield PPE 53.5”x23.5” (176196-100)
- PROFESSIONAL PLASTICS Clamping Mount Only - Black Color, Cubicle Sneeze Guard Mount [Each] (FABCUBEEXTENDBLACK)
- BOSS OFFICE PRODUCTS Plexiglass Panel Clamp for Desks, PK2 (NP02)
- GHENT MFG Ghent, DESKTOP ACRYLIC PROTECTION SCREEN, 29 X 1 X 24, CLEAR (DPSC2429A)
- Usa Industrials Sneeze Guards