Shop All Plastic Tube Stock
Usa Industrials
Clear PETG Tube Stock 1 ft L, 1-1/2 in Inside Dia, 1-3/4 in Outside Dia
Mfr # BULK-PT-PETG-42
Zoro # G1935749
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Inside Dia. 1-1/2 in
- Outside Dia. 1-3/4 in
- Wall Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PT-PETG-42
- Zoro # G1935749
- UPC # 193005444532
- Country of Origin China
- Category Plastic Tube Stock
Dimensions
Inside Dia. | 1-1/2 in |
Outside Dia. | 1-3/4 in |
Length | 1 ft |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 3/4 in |
Plastic Length | 1 ft |
Description
Tube Stock, PETG, Grade Standard, Outside Diameter 1 3/4 in, Inside Diameter 1 1/2 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-UHMW-ESD-24)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.098 Thick, 12 X 12 (SACR.098CEP-12X12)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (7328_36_0)
- ZORO SELECT EPDM Strip, 60A, 10'x6"x1/16", Black (BULK-RS-E60-432)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 3 ft. L, 2-1/2" Inside Dia, 3" Outside Dia (BULK-PT-CAC-7)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 2 ft. L, 9-1/2" Inside Dia, 10" Outside Dia (BULK-PT-CAC-42)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 2 ft. L, 4" Inside Dia, 4-1/2" Outside Dia (BULK-PT-CAC-18)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 1 ft. L, 5" Inside Dia, 5-1/2" Outside Dia (BULK-PT-CAC-25)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 9-1/2" Inside Dia, 10" Outside Dia (BULK-PT-CAC-44)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 3" Inside Dia, 3-1/2" Outside Dia (BULK-PT-CAC-12)
- ZORO SELECT Black Carbon Fiber Tube Stock 3 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-CT-CF-16)
- Usa Industrials Plastic Tube Stock