Shop All Plastic Sheets
Usa Industrials
Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick
Mfr # BULK-PS-CAC-6
Zoro # G2422937
product price: $288.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$288.99
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-CAC-6
- Zoro # G2422937
- UPC # 193005036782
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length | 96" |
Width | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Cast Acrylic Plastic Sheet,- 1/4 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Plate 6061, 36 in Overall L (1249_24_36)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.187 X 48 X 96 Each (SPCCL.187X48.000X96.0GP Polycarbonate9034)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x3/4 In, 8 ft. (6ALX5)
- E. JAMES Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (CSBUNA-5/16-25)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-CAC-17)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/16" Thick (BULK-PS-ACB-367)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PE-310)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 1/4" Thick (BULK-PS-CAC-354)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 24" L x 8" W x 1/2" Thick (BULK-PS-PC-295)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PVC-2)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAN1)
- Usa Industrials Plastic Sheets