Shop All Plastic Sheets
Usa Industrials
Clear Cast Acrylic Sheet Stock 48" L x 48" W x 3/16" Thick
Mfr # BULK-PS-CAC-49
Zoro # G2423244
original price:
$130.00
6% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plastic Material Cast Acrylic
- Material Cast Acrylic
- Plastic Thickness 3/16"
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-CAC-49
- Zoro # G2423244
- UPC # 193005036669
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width | 48" |
Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Cast Acrylic Plastic Sheet,- 3/16 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-16Gx48x120)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAK7)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 48 (22498)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C2)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 24" L x 24" W x 3/16" Thick (BULK-PS-CAC-38)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-19)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 1 ft L x 1 ft W x 3/8 in Thick (BULK-PS-PC-114)
- USA INDUSTRIALS Clear Polycarbonate Rectangle Stock 48" L x 1" W x 1/8" Thick (BULK-PS-PC-183)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.002 in Thick (BULK-PF-PTFE-6)
- USA INDUSTRIALS Polypropylene Plastic Sheet 6" L x 6" W x 1-1/2" Thick (BULK-PS-PP-275)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.063" Thick (500859-1)
- Usa Industrials Plastic Sheets