Shop All Plastic Sheets
Usa Industrials
Clear Cast Acrylic Plastic Bar 48" L x 1/2" W x 1/4" Thick
Mfr # BULK-PS-CAC-83
Zoro # G7784321
product price: $5.69
/ea
Sold in multiples of 16 for $91.04
$91.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Acrylic
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 1/2"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-CAC-83
- Zoro # G7784321
- UPC # 193005037048
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 1/2" |
Length | 48" |
Plastic Length | 48" |
Width | 1/2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.05" - +0.05") |
Description
Cast Acrylic Plastic Bar - 1/4" Thick x 1/2" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 100 ft. (LK937-100)
- ZORO SELECT 4142 Flat Stock, 2In Wx18In L (NT1228)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.08 in Wire Dia, Black (12100ME080-48X48)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 24" L x 6" W x 1/8" Thick (BULK-PS-CAC-539)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1/4" Thick (BULK-PS-CAC-116)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1" Thick (BULK-PS-CAC-121)
- USA INDUSTRIALS Polypropylene Plastic Sheet 6" L x 6" W x 1-1/2" Thick (BULK-PS-PP-275)
- USA INDUSTRIALS Polypropylene Plastic Sheet 1 ft L x 1 ft W x 1 in Thick (BULK-PS-PP-9)
- USA INDUSTRIALS Off-White Nylon 6/6 Nylon Plastic Sheets & Bars 24" L x 12" W x 1/8" Thick (BULK-PS-NYL-1003)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PP-585)
- Usa Industrials Plastic Sheets