Shop All Hex Head Cap Screws
Usa Industrials
Class 10.9, M6-1.00 Hex Head Cap Screw, Plain Steel, 25 mm L, 100 PK
Mfr # ZBOLT-4231
Zoro # G309955916
product price: $20.79
/pk 100, $0.21/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 9.89 mm
- Material Steel
- Finish Plain
- Tensile Strength 150,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-4231
- Zoro # G309955916
- UPC # 197666039205
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Head Width | 9.89 mm |
Screw Size | M6 |
Dimensional Standards | DIN 933 |
Drive Size | 9.89 mm |
Head Height | 4 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Tensile Strength | 150,000 psi |
Thread Type | Coarse |
Manufacturer Location | Globally Sourced |
Thread Pitch | 1 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 4 mm, Head Width 9.89 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Titanium (0001297)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- GRIP-RITE Common Nail, 1-1/8 in L, 3D, Steel, Blued Finish, 16 ga (3BLULATH1)
- PRIME-LINE Axle Hat Push Nuts, 5/16 in., Zinc Plated Steel 10 Pack (9078505)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (ZBOLT-389)
- USA INDUSTRIALS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-391)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (ZBOLT-376)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK (ZBOLT-390)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (ZBOLT-388)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (BULK-BOLT-4504)
- PRIME-LINE Hex Head Cap Screw, Grade 8 7/16in-14 X 3in Grade 8 Yellow Zinc Plated Steel 10PK (9105618)
- Usa Industrials Hex Head Cap Screws