Shop All Ultra-High Vacuum Fittings
Usa Industrials
Clamp for Vacuum Fitting, 1-1/2" Tube
Mfr # ZUSA-TF-VAC-79
Zoro # G2440035
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 1-1/2"
- Connection Type Quick-Clamp
- Tube Fitting Material 304 Stainless Steel
- For Tube O.D. 1-1/2"
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-79
- Zoro # G2440035
- UPC # 193005175399
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1-1/2" |
For Tube Outside Diameter | 1 1/2 in |
For Flange Outside Diameter | 2 11/64 in |
Compatible Flange Outside Diameter | 2 11/64 in |
Pipe Size | 1 1/2 in |
Compatible Tube Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Description
Clamp, Clamp Type Clamp, Clamp Connection Type Wing Nut, Compatible Tube Size 1 1/2 in, Material 304 Stainless Steel, Includes Lanyard No, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 320 Degrees F, Trade No. 40, Compatible Flange Outside Diameter 2 11/64 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Clamp Locking Mechanism Wing Nut, Standards GB4982-ISO-K, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Hammer Arrestor, 3/4 In MNPT, Copper (3/4 LF15M2-B)
- SUPERIOR TOOL Faucet Seat Wrench Set Silver 2 pc (3765)
- GEBERIT Bd 52 Abs 1.5" L68-H68 (151.505.00.1)
- TOTO China Lid For St706 With H n L, Tape C. (TCU706CR#11)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 3/4" ID Barbed Hose (ZUSA-TF-VAC-48)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1/2" Tube (ZUSA-TF-VAC-81)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 1/4" NPT Female (ZUSA-TF-VAC-12)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-9/16" L, 1" Tube x Weld Tube (ZUSA-TF-VAC-38)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-85)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1-1/2" Tube (ZUSA-TF-VAC-84)
- Usa Industrials Tube Fittings