Shop All PTFE Tubing
Usa Industrials
Chemical Resistant High Temperature Teflon PTFE Tubing, 3/16ID x 5/16OD x 25'
Mfr # ZUSA-HT-677
Zoro # G208663004
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Teflon Ptfe
- Tube Length 25
- Tube Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-677
- Zoro # G208663004
- Country of Origin China
- Category PTFE Tubing
Dimensions
Tube Length | 25 |
Details
Tube Material | Teflon Ptfe |
Tube Color | Clear |
Description
Teflon is the most recognized brand of chemical resistant tubing. Teflon has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE T-Bolt, 5.31", Carbon Steel Bolt, PK10 (B9222-0531 B)
- LEGEND VALVE 2" BRONZE INSERT COUPLING (312-168)
- PEXLOCK VALVE 3WY 1/2""F W/CLAMP (30913)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Pipe (T4017S)
- USA INDUSTRIALS Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-641)
- USA INDUSTRIALS Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-646)
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- PARKER Tubing, 4mm ID, PTFE, Natural, 25 ft (201-0600100-NT-25)
- ZORO SELECT Tubing, PTFE, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3367)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 10 ft Length (22TFET10)
- REMINGTON INDUSTRIES 18 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (18TFET50)
- Usa Industrials PTFE Tubing